Flatback Tape, 2x60 yd., White, PK24, 2" W x 60 yds L, White, 24 PK

  • Mfr # T947256W

  • Zoro # G5513676


product price: $3,567.99
/pk 24, $148.67/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Length
60 yds
Tape Width
2"
Tape Thickness
6.7 mil
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T947256W
Zoro #
G5513676
UPC #
00021200042584
Country of Origin
United States

Dimensions

Tape Length
60 yds
Tape Width
2"
Tape Thickness
6.7 mil

Details

Item
Flatback Tape,2x60 yd.,White,PK24
Tape Color
White
Tape Adhesive
Rubber

Description

Flatback Tape,2x60 yd.,White,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.