Zoro Homepage

Foam Mount"g Tape 4013CFT, 1/2" (1, PK24

  • Mfr # 4013CFT

  • Zoro # G5987517


product price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
1/2 in
Tape Adhesive
Acrylic
Tape Color
White
Imperial Tape Length
150.0 in
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4013CFT
Zoro #
G5987517
UPC #
00076308724856
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
150.0 in
Metric Tape Width
12.7 mm

Details

Item
Foam Mount"g Tape 4013CFT,1/2" (1,PK24
Tape Adhesive
Acrylic
Tape Color
White
Tape Backing Material
Foam

Description

Foam Mount In.g Tape 4013CFT,1/2 In. (1,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.