
Freezer Tape FT 1, PK 12
Mfr # FT-1
Zoro # G315780281
product price: $35.25
/pk 12, $2.94/eaKey Features
Tape Core Diameter
3 in
Max. Tape Performance Temp.
-40 Degrees F
Series
FT-1
Tape Color
Tan
Tape Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-1
Zoro #
G315780281
UPC #
00021200975806
Country of Origin
Canada
Dimensions
Tape Core Diameter
3 in
Imperial Tape Width
3/4 in
Metric Tape Width
19 mm
Imperial Tape Length
1,000 ft
Metric Tape Length
25.4 m
Details
Max. Tape Performance Temp.
-40 Degrees F
Item
Freezer Tape FT-1, PK 12
Series
FT-1
Tape Color
Tan
Tape Application
Hand
Package Configuration
Roll
Description
Freezer Tape FT-1, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.