General Purpose Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK

  • Mfr # 2050-24AP

  • Zoro # G212028882


product price:  $28.25
/pk 6, $4.71/ea

Key Features

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2050-24AP
Zoro #
G212028882
UPC #
194629135929
Country of Origin
Canada

Details

Tape Color
Tan
Material
Crepe paper, Polyethylene Film, Natural Rubber Adhesive

Description

Scotch General Purpose Masking Tape holds to surfaces for up to 5 days and then removes easily without leaving any sticky residue behind. Great for labeling, bundling, and general masking applications. Sold as a pack of 6 rolls.


  • •A general purpose masking tape designed for use on non-damageable surfaces
  • •Clean Removal Leaves Behind No Damage Or Sticky Residue
  • •Great for labeling, bundling, and general masking applications.
  • •Removal Tips: Wait Until The Paint Is Dry To The Touch Before Removing The Tape. Lift It Up By Slowly Pulling It Back On Itself, Then Removing At A 45-Degree Angle.
  • •Pack of 6 rolls

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.