
General Purpose Masking Tape, 1.88"x, PK24, Orange, 24 PK
Mfr # 2020+OR48
Zoro # G5985931
product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns
Key Features
Tape Color
Orange
Material
Crepe Paper
Series
2020
Type
Masking Tape
Tape Application
Carpet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020+OR48
Zoro #
G5985931
UPC #
00076308497378
Country of Origin
Canada
Dimensions
Tape Width
1.88
Tape Length
60 yd
Details
Item
General Purpose Masking Tape,1.88"x,PK24
Tape Color
Orange
Material
Crepe Paper
Series
2020
Type
Masking Tape
Tape Application
Carpet
Description
General Purpose Masking Tape,1.88 In.x,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.