
General Purpose Packaging Tape 3350, 3" Core, 1.88" x 54.6 yds, Clear, 3PK
Mfr # 3350-3
Zoro # G223333906
product price:Â $12.99
/pk 3, $4.33/eaKey Features
Tape Backing Material
Plastic
Tape Thickness
2.2 mil
Tape Width
1.88 in
Tape Length
54.6 yd
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3350-3
Zoro #
G223333906
UPC #
51141914459
Country of Origin
United States
Dimensions
Tape Thickness
2.2 mil
Tape Width
1.88 in
Tape Length
54.6 yd
Tape Core Diameter
3 in
Details
Item
Packaging Tape
Tape Backing Material
Plastic
Tape Color
Clear
Adhesive Material
Hot Melt Synthetic Rubber
Standards
Meets U.S. Postal Regulations
Description
When the package you ship leaves your hands, it may get stacked, thrown and dropped. Make sure it's secure with durable Scotch 3350 General Purpose Packaging Tape. It was made for your lighter weight boxes and for general use around the house and office. When the tape goes on, it stays on, so your boxes stay closed as they travel across town or around the world. Its unique hot melt adhesive seals your lighter packages for their journey. With Scotch 3350 General Purpose Packaging Tape, protect your packages from the kind of rough handling that happens every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.