
General Purpose Packaging Tape with Dispenser, 3" Core, 1.88 x 84.2 yds, Clear
Mfr # 3350-77-RD36GC
Zoro # G323332076
product price:Â $7.99
/eaKey Features
Tape Core Diameter
3 in
Tape Color
Clear
Tape Width
1.88 in
Tape Length
84.2 yd
Includes
Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3350-77-RD36GC
Zoro #
G323332076
UPC #
51141930992
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Tape Width
1.88 in
Tape Length
84.2 yd
Details
Tape Color
Clear
Item
Packaging Tape
Includes
Dispenser
Description
When the package you ship leaves your hands-it may get stacked, thrown and dropped. Make sure it's secure with this durable packaging tape. It was made for your lighter weight boxes and for general use around the house and office. When the tape goes on, it stays on-so your boxes stay closed as they travel across town or around the world. Its unique hot melt adhesive seals your lighter packages for their journey. The included refillable dispenser has fall back tabs to ensure the tape won't fall back on the roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.