Zoro Homepage

Gloss Finish Transparent Tape, 25 ft L, Translucent

  • Mfr # MMM157S

  • Zoro # G407203773


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Tape Color
Translucent
Tape Length
25 ft
Type
Invisible Tape
Tape Core Diameter
1"
Includes
Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM157S
Zoro #
G407203773
UPC #
51131706330
Country of Origin
United States

Dimensions

Tape Length
25 ft
Tape Core Diameter
1"

Details

Item
Gloss Finish Transparent Tape
Tape Color
Translucent
Type
Invisible Tape
Includes
Dispenser
Series
600

Description

Scotch Transparent Office Tape is a glossy tape that is crystalclear for a professional appearance Instant adhesion delivers excellent holding power for your most critical taping tasks Clear when applied, it doesn't yellow with aging Tape pulls off the roll smoothly and cuts easily It is ideal for multipurpose sealing, label protection, generalpurpose wrapping and mending It is also photosafe determined in accordance with ISO Standard 18916 The tape comes on a compact handheld dispenser that stores easily in a drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.