Zoro Homepage

Green Apple Colored Duct Tape 1.88 x 20 Yard 3M

  • Mfr # 920-GRN-C

  • Zoro # G900001470


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Tape Color
Green
Imperial Tape Length
20.0 yd
Imperial Tape Width
1.88 in
Metric Tape Width
48.0 mm
Duct Tape Length
20 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-GRN-C
Zoro #
G900001470
UPC #
51141915326
Country of Origin
United States

Dimensions

Imperial Tape Length
20.0 yd
Imperial Tape Width
1.88 in
Metric Tape Width
48.0 mm
Duct Tape Length
20 yd
Duct Tape Width
1.88"
Length
20 yds
Width
1.88"
Size
1.88" x 20 yds

Details

Item
Duct Tape 920-GRN-C 1.88 in x 20 yd (48 mm x 18,2 m) 6 Rolls/Case, Green
Tape Color
Green
Color
Green Apple
Features
Self-adhesive
Weight
0.309 lbs

Description

Express your creativity. Great for crafting, decorating, organizing and color coding. Durable, waterproof backing. Easily unwinds. Tears by hand. Applies smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.