Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Masking Tape, 3in Core, 1.88 x 60 yds

  • Mfr # 206048ABK

  • Zoro # G915509589


product price: $12.29
/ea

Key Features

Tape Color
Green
Tape Core Diameter
3 in
Tape Adhesive Strength
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206048ABK
Zoro #
G915509589
UPC #
21200720680
Country of Origin
Canada

Dimensions

Tape Length
60 yds
Tape Width
1.88 in
Tape Core Diameter
3 in

Details

Tape Color
Green
Tape Adhesive Strength
24 lb
Item
Masking Tape

Description

Masking tape features very high adhesion and is designed for use with lacquer coatings or cool temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.