
Heavy-Duty Packaging Tape 3850, 3" Core, 1.88" x 38.2 yds, Clear, 3PK
Mfr # 3850S-LR3
Zoro # G823334105
product price:Â $20.95
/pk 3, $6.98/eaKey Features
Tape Color
Clear
Adhesive Material
Hot Melt Synthetic Rubber
Tape Thickness
3 mil
Tape Backing Material
Plastic
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3850S-LR3
Zoro #
G823334105
UPC #
51131969490
Country of Origin
United States
Dimensions
Tape Thickness
3 mil
Tape Core Diameter
3 in
Tape Length
38.2 yd
Tape Width
1.88 in
Details
Tape Color
Clear
Adhesive Material
Hot Melt Synthetic Rubber
Tape Backing Material
Plastic
Standards
Meets U.S. Postal Regulations
Item
Packaging Tape
Description
Now even the heaviest packages can withstand rough handling. Our Scotch Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes. It's even guaranteed to stay sealed. The strong, tough, solvent-free hot melt adhesive locks in your heavy duty contents and locks out everything else. You don't need layers of tape to get the job donejust one strip at a timeso you save time. Your heavy packages can bear the weight and stay sealed through it all with Scotch Heavy Duty packaging tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.