Heavy Duty Packaging Tape, Clear, PK6
Mfr # 3850-6-EF
Zoro # G4072218
product price: $37.59
/pk 6, $6.27/eaSold in multiples of 6 for $225.54
Key Features
Tape Backing Material
Plastic
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3850-6-EF
Zoro #
G4072218
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
3.1 mil
Tape Width
1.88 in
Tape Length
54.6 yds
Tape Core Diameter
3 in
Width
48mm
Thickness
3.1mm
Length
50m
Size
1.88" x 54.6 yds
Imperial Tape Length
54 5/8 yd
Imperial Tape Width
1 7/8 in
Details
Item
Heavy Duty Packaging Tape,Clear,PK6
Tape Backing Material
Plastic
Tape Color
Clear
Material
Hot Melt (Adhesive), Polypropylene (Backing)
Tensile Strength
47 lb./in.
Shape
Continuous Roll
Color
Clear
Series
3850
Standards
Meets U.S. Postal Regulations
Adhesive Material
Hot Melt Synthetic Rubber
Retroreflective Grade
Heavy-Duty
Description
Tape Thickness 3.1 mil, Imperial Tape Length 54 5/8 yd, Imperial Tape Width 1 7/8 in, Heavy Duty Packaging Tape,Clear,PK6, Series 3850, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.