Zoro Homepage

HghPerformnceBoxSelngTp355Cle, PK48

  • Mfr # 355

  • Zoro # G3954120


product price: $847.99
/pk 48, $17.67/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
3.43 mil
Shape
Continuous Roll
Length
50m
Material
Synthetic Rubber (Adhesive), Polyester (Backing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355
Zoro #
G3954120
UPC #
00051115687525
Country of Origin
United States

Dimensions

Thickness
3.43 mil
Length
50m
Width
36mm

Details

Item
HghPerformnceBoxSelngTp355Cle,PK48
Color
Clear
Shape
Continuous Roll
Material
Synthetic Rubber (Adhesive), Polyester (Backing)
Tensile Strength
67 lb./in.
Adhesion Strength
78 oz./in.

Description

HghPerformnceBoxSelngTp355Cle,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.