Zoro Homepage

HghPerformnceBoxSelngTp355Clr, PK24

  • Mfr # 355

  • Zoro # G3973501


product price: $850.99
/pk 24, $35.46/ea
Free Shipping & Returns

Key Features

Thickness
3.43 mil
Color
Clear
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355
Zoro #
G3973501
UPC #
00051115687518
Country of Origin
United States

Dimensions

Thickness
3.43 mil
Width
2"
Length
55 yd.

Details

Item
HghPerformnceBoxSelngTp355Clr,PK24
Color
Clear
Tensile Strength
MD Tensile: 67 lb./in.; CD Tensile: 69 lb./in.
Material
Pressure Sensitive Hot Melt Rubber-Resin (Adhesive), Biaxially Oriented Polypropylene Film (Backing)

Description

HghPerformnceBoxSelngTp355Clr,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.