Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Performance Masking Tape, 60.15 yd L, 6.3 mil Thick, Tan

  • Mfr # MMM23212

  • Zoro # G407201915


product price: $15.39
/ea

Key Features

Tape Color
Tan
Tape Length
60.15 yd
Tape Thickness
6.3 mil
Tape Core Diameter
3"
Tape Backing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM23212
Zoro #
G407201915
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
60.15 yd
Tape Thickness
6.3 mil
Tape Core Diameter
3"

Details

Item
High-Performance Masking Tape
Tape Color
Tan
Tape Backing Material
Rubber
Type
Masking Tape
Series
232

Description

Highperformance paper masking tape produces sharp paint lines in mediumtemperature, paint bake operations and provides clean removal, even on difficulttoremove surfaces The thick crepe paper backing contains a solventresistant saturant that helps resist paint bleedthrough against latexbased and oilbased paints Rubber adhesive provides instant adhesion and resists lifting or curling Tape is easy to tear, resists slivering and provides onepiece removal Use also for holding, protecting bundling and a vast number of other difficult jobs where a pressuresensitive tape is needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.