Zoro Homepage

High Tack Box Sealing Tape, PK 4

  • Mfr # 311+

  • Zoro # G615780332


product price: $387.99
/pk 4, $97.00/ea
Free Shipping & Returns

Key Features

Tape Adhesive Strength
38 oz/in
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Tape Application
Machine
Max. Tape Performance Temp.
73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311+
Zoro #
G615780332
UPC #
00638060536421
Country of Origin
Mexico

Dimensions

Tape Thickness
2 mil
Tape Core Diameter
3 in
Metric Tape Width
72 mm
Imperial Tape Width
2 13/16 in
Imperial Tape Length
1,640 7/16 yd
Metric Tape Length
1,500 m

Details

Item
High Tack Box Sealing Tape, PK 4
Tape Adhesive Strength
38 oz/in
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Tape Application
Machine
Max. Tape Performance Temp.
73 Degrees F
Standards
ASTM D1974
Tape Tensile Strength
40 lb/in
Tape Adhesive
Pressure Sensitive Acrylic
Series
311+
Tape Elongation
125 %
Recycled Cardboard Capable
Recycled Cardboard Capable
Shelf Life
18 mo
Package Configuration
Case

Description

High Tack Box Sealing Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.