Zoro Homepage

Hook-and-Loop Fast, Black, Strip, PK14

  • Mfr # RF6731-VPESF

  • Zoro # G8183405


product price: $9.89
/pk 14, $0.71/ea

Key Features

Material
Polyolefin
Color
Black
Hook Item
Frame Holder
Number of Hooks
0
Hook Base Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF6731-VPESF
Zoro #
G8183405
UPC #
00638060265604
Country of Origin
United States

Dimensions

Hook Base Width
1 in
Hook Height
3 in
Overall Length
3 in
Overall Width
1 in

Details

Material
Polyolefin
Color
Black
Hook Item
Frame Holder
Number of Hooks
0
Points per Hook
0
Fastening Method
Adhesive Back
Working Load Limit
2 lb
Item
Hook-and-Loop Fastener
Bonding Method
Pressure
For Location
Indoor/Outdoor
Cycle Life
1,000
Shape
Strip
For Materials
Plastic, Painted Surfaces, Metal
Hook-and-Loop Type
Self-Mating
Product Type
Hook-and-Loop Fastener
Count
14
Bonding Type
Adhesive
Adhesive Type
Acrylic
Resistance Properties
UV Resistant, Water Resistant
Profile
Standard

Description

Hook-and-Loop Fastener, Color Black, Shear Strength Not Applicable, Adhesive Type Acrylic, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.