
Hook & Loop Fastener, 5 ft, 3/4 in W, Black
Mfr # RF4741
Zoro # G606439997
product price: $9.65
/eaKey Features
Shear Strength
3 lb
Width
3/4 in
Length
5 ft
Color
Black
Characteristics
Reclosable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF4741
Zoro #
G606439997
UPC #
051141966793
Country of Origin
China
Dimensions
Width
3/4 in
Length
5 ft
Details
Item
Hook & Loop Fastener
Shear Strength
3 lb
Color
Black
Characteristics
Reclosable
Hook and Loop Shape
Strip
Hook and Loop Type
Hook-and-Loop
Description
Scotch indoor fasteners are the alternative closure to zippers, snaps and hooks, providing a convenient way to mount objects in the home, office or car. They bond securely to bare or painted metal, many plastics, wood and glass. These clever, hook-and-loop fasteners are ideal for mounting remotes, keeping your floor rugs from slipping and your seat cushions in place.
- • Last for thousands of closures
- • Quick and easy to use
- • Fastens to painted, varnished, drywall, wood, metal, glass, plastic or brick surfaces
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.