Zoro Homepage

Hook & Loop Fastener, 5 ft, 3/4 in W, White

  • Mfr # RF4740

  • Zoro # G306440064


product price: $9.65
/ea

Key Features

Width
3/4 in
Length
5 ft
Color
White
Hook and Loop Shape
Strip
Hook and Loop Type
hook-and-loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF4740
Zoro #
G306440064
UPC #
51141966786
Country of Origin
China

Dimensions

Width
3/4 in
Length
5 ft

Details

Item
Hook & Loop Fastener
Color
White
Hook and Loop Shape
Strip
Hook and Loop Type
hook-and-loop

Description

Scotch indoor fasteners are the alternative closure to zippers, snaps and hooks, providing a convenient way to mount objects in the home, office or car. They bond securely to bare or painted metal, many plastics, wood and glass. These clever, hook-and-loop fasteners are ideal for mounting remotes, keeping your floor rugs from slipping and your seat cushions in place.


  • • Last for thousands of closures
  • • Quick and easy to use
  • • Fastens to painted, varnished, drywall, wood, metal, glass, plastic or brick surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.