HT Fine Line Tape, Trans Blue, 48 X 36YD
Mfr # 4737TL
Zoro # G416297701
product price: $2,084.99
/ea
Free Shipping & Returns
Key Features
Max. Tape Performance Temp.
300°F
Tape Adhesive
natural rubber, pressure sensitive adhesive
Tape Color
Translucent Blue
Tape Backing Material
vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4737TL
Zoro #
G416297701
UPC #
00051128993910
Country of Origin
United States
Details
Max. Tape Performance Temp.
300°F
Tape Adhesive
natural rubber, pressure sensitive adhesive
Tape Color
Translucent Blue
Tape Backing Material
vinyl
Description
HT Fine Line Tape, Trans Blue, 48 X 36YD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.