Zoro Homepage
This item is Discontinued.
Scotch Laminating Pouches, 5 mil, 2.25" x 4.25", Gloss Clear, PK10 TP5852-10

Laminating Pouches, 5 mil, 2.25" x 4.25", Gloss Clear, PK10 (Discontinued)

  • Mfr # TP5852-10
  • Zoro # G4586870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP5852-10
Zoro #
G4586870
UPC #
021200473128
Country of Origin
China

Dimensions

Roll Size
2.25 in x 4.25 in
Length
4.25"
Width
2.25"
Thickness
5 mil

Details

Item
Laminator Supplies
Type
ID Badge with Clip
For Use With
Thermal Lamination
Color
Clear
Finish
Gloss
Supply Format
Pouch

Description

ScotchTM Laminating Pouches, 5 mil, 2.25" x 4.25", Gloss Clear, 10/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.