Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LbelProtectonDspenserM707, 4n, 6, PK6, 4" Max. Tape Width. metal, Gray

  • Mfr # M707

  • Zoro # G3960177


product price: $1,114.99
/pk 6, $185.83/ea
Free Shipping & Returns

Key Features

Max. Tape Width
4"
Color
Gray
Material
metal
Features
Heavy Duty Metal Dispenser with Auxiliary Holder and Cutter for 3/4" Rolls of Tape; Tabletop Label Protection Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M707
Zoro #
G3960177
UPC #
00021200069239
Country of Origin
Taiwan, Province of China

Dimensions

Max. Tape Width
4"

Details

Item
LbelProtectonDspenserM707,4n,6,PK6
Color
Gray
Material
metal
Features
Heavy Duty Metal Dispenser with Auxiliary Holder and Cutter for 3/4" Rolls of Tape; Tabletop Label Protection Dispenser

Description

LbelProtectonDspenserM707,4n,6,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.