Zoro Homepage

LDPkgTp605ClrColdTemperture, 3/4, PK12

  • Mfr # 605

  • Zoro # G3974831


product price: $301.99
/pk 12, $25.17/ea
Free Shipping & Returns

Key Features

Material
Acrylic (Adhesive), Polypropylene (Backing)
Color
Clear
Shape
Continuous Roll
Adhesion Strength
27 oz./in.
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605
Zoro #
G3974831
UPC #
00051125749077
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/4"
Length
72 yd.
Thickness
2.5 mil

Details

Item
LDPkgTp605ClrColdTemperture,3/4,PK12
Material
Acrylic (Adhesive), Polypropylene (Backing)
Color
Clear
Shape
Continuous Roll
Adhesion Strength
27 oz./in.
Features
Requires No Moisture, Heat or Solvent for Activation; Good Aging in Sunlight or Fluorescent Lighting
Tensile Strength
22 lb./in.

Description

LDPkgTp605ClrColdTemperture,3/4,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.