Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LtDutyPckgngTp600ClrHghClrt, PK18

  • Mfr # 600

  • Zoro # G4002892


product price: $441.99
/pk 18, $24.56/ea
Free Shipping & Returns

Key Features

Width
1/2"
Color
Transparent
Length
72 yd.
Tensile Strength
28 lb./in.
Adhesion Strength
28 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G4002892
UPC #
00051125748964
Country of Origin
United States

Dimensions

Width
1/2"
Length
72 yd.
Thickness
2.3 mil

Details

Item
LtDutyPckgngTp600ClrHghClrt,PK18
Color
Transparent
Tensile Strength
28 lb./in.
Adhesion Strength
28 oz./in.
Material
Acrylic (Adhesive), UPVC Film (Backing)
Shape
Continuous Roll

Description

LtDutyPckgngTp600ClrHghClrt,PK18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.