
Magic Tape 3105 3/4"x300", 72/pk, PK72
Mfr # 3105
Zoro # G5978353
product price: $265.99
/pk 72, $3.69/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Vinyl
Tape Thickness
5.3 mil
Tape Width
0.5 Inch
Tape Length
36 Linear Yard
Tape Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3105
Zoro #
G5978353
UPC #
00051131576346
Country of Origin
United States
Dimensions
Tape Thickness
5.3 mil
Tape Width
0.5 Inch
Tape Length
36 Linear Yard
Backing Thickness
4.1 mil
Details
Item
Magic Tape 3105 3/4"x300",72/pk,PK72
Tape Backing Material
Vinyl
Tape Color
Red
Tape Tensile Strength
14 lb/in
Adhesive
Rubber
Adhesion Strength
26 oz/in
Maximum Operating Temperature (Fahrenheit)
170 Degree Fahrenheit
Product Form
Roll
Applications
Color Coding Tools & Equipment, Electroplating and Anodizing Processes, Fine Line Masking, Floor and Safety Marking, General Use Vinyl, Paint Masking, Safety & Hazard Marking, Sealing, Sealing Plate Edges Against Ink Penetration
Minimum Operating Temperature (Fahrenheit)
40 Degree Fahrenheit
Performance Level
High Performance
Description
Magic Tape 3105 3/4 In.x300 In.,72/pk,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.