Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magic Tape, 3/4 in. x 1296 in., PK6

  • Mfr # 810-6PK

  • Zoro # G4071755


product price: $23.79
/pk 6, $3.97/ea

Key Features

Tape Backing Material
Acetate
Tape Thickness
2.3 mil
Tape Width
0.75"
Tape Length
36 yds
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810-6PK
Zoro #
G4071755
UPC #
051131967854
Country of Origin
United States

Dimensions

Tape Thickness
2.3 mil
Tape Width
0.75"
Tape Length
36 yds
Tape Core Diameter
1 in
Length
36 yds
Width
0.75"
Imperial Tape Length
108 ft
Metric Tape Width
19 mm
Imperial Tape Width
3/4 in
Metric Tape Length
32.9 mm
Size
0.75" x 36 yds

Details

Item
Office Tape
Tape Backing Material
Acetate
Tape Color
Transparent
Tape Tensile Strength
13 lb/in
Material
Plastic
Color
Clear
Series
810
Included Dispenser
No Dispenser
Tape Finish
Matte
Adhesive Properties
Permanent Adhesive
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Acid Free
No
Sub-Brand
Scotch(TM)
Product Form
Continuous Roll
Photo Safe
Yes
Tape Adhesive Format
Single-Sided
Tape Properties
Writable
Weight
0.687 lbs
Finish
Matte

Description

Scotch® Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch® Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker-every word is loud and clear. Scotch® Magic Tape: Always ready for big ideas and everyday mends.


  • Preferred tape for offices, homes and schools.
  • The original matte-finish, invisible tape.
  • Stands up to faxes, scanners, and copiers.
  • Comes off the roll smoothly, cuts easily.
  • Disappears on office paper.
  • Write on it with pen, pencil or marker.
  • Photo-safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.