
Magic Tape, 3/4 x 1000 in., Clear, PK24
Mfr # 810K24
Zoro # G4071676
product price: $67.69
/pk 24, $2.82/eaKey Features
Tape Backing Material
Plastic
Tape Width
0.75"
Tape Length
83.33 ft
Tape Core Diameter
1"
Features
Value Pack—Stock up and save!
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810K24
Zoro #
G4071676
UPC #
051131980488
Country of Origin
United States
Dimensions
Tape Width
0.75"
Tape Length
83.33 ft
Tape Core Diameter
1"
Length
83.33 ft
Width
0.75"
Size
0.75" x 83.33 ft
Details
Item
Magic Tape,3/4 x 1000 in.,Clear,PK24
Tape Backing Material
Plastic
Features
Value Pack—Stock up and save!
Color
Clear
Material
Plastic
Weight
2.249 lbs
Finish
Matte
Description
Scotch® Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch® Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker-every word is loud and clear. Scotch® Magic Tape: Always ready for big ideas and everyday mends.
- The preferred tape for offices, homes and schools.
- The original matte-finish, invisible tape.
- Stands up to faxes, scanners and copiers.
- Write on it with pen, pencil or marker.
- Comes off the roll smoothly, cuts easily.
- Photo-safe.
- Disappears on office paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.