Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magic Tape, 3/4x1000in., Clear, PK20

  • Mfr # 810K20

  • Zoro # G4071685


product price: $59.89
/pk 20, $2.99/ea

Key Features

Tape Backing Material
Acetate
Tape Thickness
2.3 mil
Tape Width
0.75"
Tape Length
83.33 ft
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810K20
Zoro #
G4071685
UPC #
051135807019
Country of Origin
United States

Dimensions

Tape Thickness
2.3 mil
Tape Width
0.75"
Tape Length
83.33 ft
Tape Core Diameter
1 in
Width
0.75"
Length
83.33 ft
Metric Tape Length
25.4 mm
Imperial Tape Length
83 1/3 ft
Metric Tape Width
19 mm
Imperial Tape Width
3/4 in
Size
0.75" x 83.33 ft

Details

Item
Office Tape
Tape Backing Material
Acetate
Tape Color
Transparent
Tape Tensile Strength
13 lb/in
Material
Plastic
Color
Clear
Features
Value Pack—Stock up and save!
Tape Finish
Matte
Included Dispenser
No Dispenser
Adhesive Properties
Permanent Adhesive
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Photo Safe
Yes
Series
810
Sub-Brand
Scotch(TM)
Acid Free
No
Tape Adhesive Material
Acrylic
Finish
Matte
Weight
1.874 lbs

Description

Scotch® Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch® Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker-every word is loud and clear. Scotch® Magic Tape: Always ready for big ideas and everyday mends.


  • The preferred tape for offices, homes and schools.
  • The original matte-finish, invisible tape.
  • Stands up to faxes, scanners and copiers.
  • Write on it with pen, pencil or marker.
  • Comes off the roll smoothly, cuts easily.
  • Photo-safe.
  • Disappears on office paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.