Zoro Homepage

Magic Tape, 72 yd L, Clear, 3 PK

  • Mfr # MMM810723PK

  • Zoro # G107202182


product price: $29.95
/pk 3, $9.98/ea

Key Features

Tape Color
Clear
Tape Length
72 yd
Tape Core Diameter
3"
Type
Invisible Tape
Series
810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM810723PK
Zoro #
G107202182
UPC #
51135815830
Country of Origin
United States

Dimensions

Tape Length
72 yd
Tape Core Diameter
3"

Details

Item
Magic Tape
Tape Color
Clear
Type
Invisible Tape
Series
810

Description

Scotch Magic Tape, 1 x 2,592, 3 BoxesPack, 3 Core 1 Width x 72 yd Length 3 Core Nonyellowing, Split Resistant, Tear Resistant, Repositionable, Writable Surface, Photosafe 3 Pack Matte Clear Scotch Magic Tape is the original matte finish, invisible tape It disappears on most papers so it's easy to scan and read documents This versatile tape is ideal for permanent paper mending and many other uses It pulls off the roll smoothly, cuts easily and resists splittin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.