
Magic Tape in Handheld Dispenser, 1in Core, 0.75in x 50 ft, Clear, 2PK
Mfr # 122DM-2
Zoro # G615509971
product price: $8.89
/pk 2, $4.45/eaKey Features
Tape Backing Material
Plastic
Max. Tape Width
0.75 in
Core Size
1 in
Tape Length
50 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122DM-2
Zoro #
G615509971
UPC #
-
Country of Origin
United States
Dimensions
Max. Tape Width
0.75 in
Core Size
1 in
Tape Length
50 ft
Details
Tape Backing Material
Plastic
Color
Clear
Item
Transparent Tape
Description
There's nothing more important than mending original documents like birth certificates, final essays, and special photos. One original deserves another. Scotch Magic Tape is the original invisible tape preferred by homes, schools and home offices. Why? Because it works like magic: It's invisible! Gives you a strong, secure, permanent seal using trusted 3M adhesive technology. And with our easy-to-use Scotch Tape dispenser included, Scotch Magic Tape rolls out smoothly, cuts evenly with no time, energy or tape wasted. Magically mend the many rips and tears of life securely, permanently, and invisibly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.