Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK

  • Mfr # 810S6

  • Zoro # G003474324


product price: $18.69
/pk 6, $3.12/ea

Key Features

Tape Backing Material
Plastic
Tape Width
0.75"
Tape Length
22.2 yds
Tape Color
Clear
Tape Core Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810S6
Zoro #
G003474324
UPC #
51141313924
Country of Origin
United States

Dimensions

Tape Width
0.75"
Tape Length
22.2 yds
Tape Core Diameter
1"
Core Dia.
1"
Width
0.75"
Length
22.2 yds
Size
0.75" x 22.2 yds

Details

Item
Tapes
Tape Backing Material
Plastic
Tape Color
Clear
Color
Clear
Material
Plastic
Weight
0.496 lbs
Finish
Matte

Description

Scotch® Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch® Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker-every word is loud and clear. Scotch® Magic Tape: Always ready for big ideas and everyday mends.


  • Preferred tape for offices, homes and schools.
  • The original matte-finish, invisible tape.
  • Stands up to faxes, scanners, and copiers.
  • Comes off the roll smoothly, cuts easily.
  • Disappears on office paper.
  • Write on it with pen, pencil or marker.
  • Photo-safe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.