
Magic Tape Refill Rolls, 3/4in., 6 Count with Desktop Dispenser
Mfr # 7100103287
Zoro # G712028917
product price: $28.39
/eaKey Features
Tape Backing Material
Cellulose Film Products
Tape Width
3/4 in
Tape Length
1000 in
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100103287
Zoro #
G712028917
UPC #
21200509711
Country of Origin
United States
Dimensions
Tape Width
3/4 in
Tape Length
1000 in
Details
Tape Backing Material
Cellulose Film Products
Tape Color
Transparent
Description
Scotch Magic Tape 810K6C38 Value Pack contains 6 rolls of tape and includes a Scotch C 38 classic black desktop office tape dispenser with weighted base. Scotch Magic Tape is the preferred tape for offices, homes and schools. It's invisible when applied and won't show on copies. This is an ideal tape for permanent paper mending. It can be written on with pen, pencil or marker, it pulls off the roll smoothly. Scotch Magic Tape cuts easily and is very reliable. Each roll of tape is 3/4 in. x 1000 in. with a 1 in. core. The tape is photo safe.
- •Package includes a classic black desktop dispenser
- •Preferred tape for offices, homes and schools, ideal for permanent paper mending
- •Invisible when applied and won't show on copies
- •Write on it with pen, pencil or marker
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.