Zoro Homepage
This item is Discontinued.
Scotch Mailer, 12.5""X19"", Tan Pk MMM793525CS

Mailer, 12.5""X19"", Tan Pk (Discontinued)

  • Mfr # MMM793525CS
  • Zoro # G201825171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM793525CS
Zoro #
G201825171
UPC #
-
Country of Origin
United States

Description

Scotch Bubble Mailers feature a lightweight bubble cushioning for protecting your contents. Kraft paper exterior provides an ideal surface for your mailing labels. Self-sealing adhesive closure creates a strong, tamper-evident seal. Durable mailers are size 6 for objects and documents that will fit inside a 12-1/2" x 19" envelope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.