
Mailing Tube, 36in Long, 3in Diameter, White, 12PK
Mfr # 7979CT
Zoro # G115960524
product price:Â $71.89
/pk 12, $5.99/eaKey Features
Inside Dia.
3 in
Closure
Plastic Plug
Material
Cardboard
Inside Length
36 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7979CT
Zoro #
G115960524
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3 in
Inside Length
36 in
Details
Closure
Plastic Plug
Material
Cardboard
Color
White
Shape
Round
Item
Mailing Tube
Description
Perfect protection for mailing and storing rolled items. Removable end caps. Meets U.S. Postal Regulations. Durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.