Manual Tape Dispenser, 2 In.Tapes

SCOTCH| Zoro #: G1599656| Mfr #: P52W

$79.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: TanItem: Benchtop Carton Sealing Tape DispenserConstruction: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599656 Mfr #: P52W
Color: TanItem: Benchtop Carton Sealing Tape Dispenser
Construction: PlasticLength: 11"
Max. Tape Width: 2"/48mmPower Requirements: Manual
Width: 5-1/4"Height: 6-3/4"
For Use With: Self Adhesive TapesIncludes: Weighted Base
Country of Origin (subject to change): United States

Description

Benchtop Carton Sealing Tape Dispenser, For Use With Self Adhesive Tapes, Power Requirements Manual, Height 6-3/4 In., Length 11 In., Width 5-1/4 In., Max. Tape Width 2 In./48mm, Color Tan, Construction Plastic, Includes Weighted Base

Reviews