Shop SCOTCH
See all product information
Create Account
Tape Dispenser, 3/4 in Max. Tape Width, Plastic, Gray
- Mfr # TDPL3M34
- Zoro # G5409400
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Features
Made with Durable Lightweight Materials for Quick, Easy Taping; Permits Fast and Economical Application of "L" And "C" Clips for Fast-Paced Operations
Basic Power Source
Manual
For Use With
Filament Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDPL3M34
- Zoro #
- G5409400
- UPC #
- 021200069192
- Country of Origin
- United States
Dimensions
- For Maximum Tape Width
- 0.8 in
Details
- Item
- Tape Dispenser
- Color
- Gray
- Material
- Plastic
- Features
- Made with Durable Lightweight Materials for Quick, Easy Taping; Permits Fast and Economical Application of "L" And "C" Clips for Fast-Paced Operations
- Basic Power Source
- Manual
- For Use With
- Filament Tape
Description
Filament Tape Disp,H-133,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.