Zoro Homepage

Masking Tape, 1.88" W x 2.17" L, Green

  • Mfr # 2060-48MP

  • Zoro # G9449311


product price: $12.45
/ea

Key Features

Tape Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060-48MP
Zoro #
G9449311
UPC #
21200711343
Country of Origin
Canada

Dimensions

Tape Length
2.17"
Tape Width
1.88"

Details

Item
Masking Tape
Tape Color
Green

Description

Scotch Rough Surface Painter's Tape has a very strong adhesive designed for performance on rough, non-damageable surfaces. Use on brick, concrete, stucco or rough wood for the protection you need to get the job done. Scotch Rough Surface Painter's Tape is recommended for use with or on lacquer coatings. This tape holds to surfaces for up to 5 days and then removes easily without leaving any sticky residue behind. For great paint results, make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the Scotch Rough Surface Painter's Tape onto the surface while pressing down firmly as you go. Let the tape set for about 30 to 60 minutes before painting for an optimal bond. Once finished painting, make sure the paint is completely dry before removing the tape. To properly lift it up, start by slowly pulling the tape back on itself before removing at a 45-degree angle.


  • • Versatile tape for use by professionals and homeowners alike
  • • Bonds aggressively, yet has a smooth unwind
  • • Very strong adhesive for the toughest surfaces
  • • Conforms to corners, edges and straight lines
  • • Easily mark up tape with measurements or notes
  • • Application - Paint, Paint Masking, Painting and Depainting, Woodworking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.