Zoro Homepage

Masking Tape, 3.3 mil Thick, Gold

  • Mfr # 2460

  • Zoro # G409915575


product price: $39.45
/ea
Sold in multiples of 12 for $473.40

Key Features

Tape Color
Gold
Tape Thickness
3.3 mil
Tape Elongation
6 %
Tape Backing Material
Paper
Series
2460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460
Zoro #
G409915575
UPC #
50051111927514
Country of Origin
Japan

Dimensions

Tape Thickness
3.3 mil
Imperial Tape Width
3 in
Imperial Tape Shape Diameter
3 in
Metric Tape Width
72 mm
Imperial Tape Length
60 yd
Metric Tape Length
54.86 m
Tape Length
60 yd

Description

Adhesion to Steel 8 oz/in, Tape Brand 3M, Clean Removal Time 3 wk, Common Industry Automotive, Electronics, General Maintenance and Repair, Metalworking, Military, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series 2460, Surface Compatibility Paper, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Flatback Paper, Tape Sub-Type Edge Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.