Zoro Homepage

Masking Tape, Green, 3MM X 55M

  • Mfr # 233+

  • Zoro # G116244401


product price: $4.75
/ea
Sold in multiples of 12 for $57.00

Key Features

Tape Adhesive
Rubber
Tape Width
72 mm
Tape Color
Green
Tape Length
55 m
Material
Crepe Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233+
Zoro #
G116244401
UPC #
00051131263437
Country of Origin
Canada

Dimensions

Tape Width
72 mm
Tape Length
55 m

Details

Tape Adhesive
Rubber
Tape Color
Green
Material
Crepe Paper

Description

Masking Tape, Green, 3MM X 55M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.