MMM1956 22.20 yard Box Lock Dispenser Packaging Tape with Dispenser - Pack of 6

  • Mfr # MMM1956

  • Zoro # G404044393


product price:  $53.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MMM1956
Zoro #
G404044393
UPC #
-
Country of Origin
United States

Description

Extreme grip ensures boxes stay securely sealed, even during rough handling. Advanced adhesive creates a secure seal over box edges better than other leading premium packaging tapes and sticks better on cardboard too. It is designed to be thicker than many competitive tapes, which reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used on any type of box, including harder-to-stick to 100 percent recycled boxes. Each roll comes with a dispenser.

Features
  • Box Lock Dispenser Packaging Tape with Dispenser
  • Pack of 6
Specifications
  • Tape Width: 1.88"
  • Tape Length: 22.20 yard
  • Country of Origin: United States

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.