
-Mount 1'' x 125'' Indoor Double-Sided Mounting Tape
Mfr # 314H-MED
Zoro # G721872259
product price: $9.89
/eaKey Features
Tape Backing Material
Acrylic
Metric Tape Width
2.54 cm
Tape Shape
Roll
Imperial Tape Length
125.0 in
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314H-MED
Zoro #
G721872259
UPC #
51131769977
Country of Origin
United States
Dimensions
Metric Tape Width
2.54 cm
Imperial Tape Length
125.0 in
Imperial Tape Width
1.0 in
Details
Tape Backing Material
Acrylic
Tape Shape
Roll
Tape Adhesive
Acrylic
Tape Color
White
Description
Scotch Mount Indoor Double-Sided Mounting Tape is ideal for painted surfaces and allows you to quickly and easily beautify and organize your space. Whether youre creating a gallery wall or affixing the family chore chart this permanent double-sided foam tape holds up to 15 pounds and delivers a strong bond every time because of its 3M industrial strength adhesive. Your work is up and ready to admire in 30 seconds flat - no nails or hammer needed. Never let how youre going to hang it get in the way of your creativity with the powerful adhesion of Scotch-Mount Indoor Double- Sided Mounting Tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.