Mount 1''x48'' Extreme Double-Sided Mounting Tape
- Mfr # 414H-48
- Zoro # G321883556
product price:Â
$
8.19
/ea
Key Features
Tape Color
Black
Imperial Tape Length
48.0 in
Imperial Tape Width
1.0 in
Metric Tape Length
1,21 m
Metric Tape Width
2,54 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414H-48
- Zoro #
- G321883556
- UPC #
- 51141408637
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 48.0 in
- Imperial Tape Width
- 1.0 in
- Metric Tape Length
- 1,21 m
- Metric Tape Width
- 2,54 cm
Details
- Tape Color
- Black
Description
For your toughest jobs go for our strongest hold Scotch Mount Extreme Double-Sided Mounting Tape with its 3M industrial strength adhesive. Equipped with our powerful permanent adhesive this double-sided tape defies gravity. Its weather resistant for a long lasting bond indoors and outdoors. So whether youre mounting artwork in your new apartment or adding wall organization to the garage Scotch Mount Extreme Double-Sided Mounting Tape does the job quickly easily and without the hassle of tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.