Zoro Homepage

-Mount 1''x60'' Extreme Double-Sided Mounting Tape, 3PK

  • Mfr # 414H-3PK-DC

  • Zoro # G221879345


product price: $26.15
/pk 3, $8.72/ea

Key Features

Tape Adhesive
Acrylic
Imperial Tape Length
5 ft
Tape Color
Black
Tape Backing Material
Acrylic Foam
Imperial Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414H-3PK-DC
Zoro #
G221879345
UPC #
638060659694
Country of Origin
United States

Dimensions

Imperial Tape Length
5 ft
Imperial Tape Width
1"

Details

Tape Adhesive
Acrylic
Tape Color
Black
Tape Backing Material
Acrylic Foam

Description

For your toughest jobs go for our strongest hold Scotch Mount Extreme Double-Sided Mounting Tape with its 3M industrial strength adhesive. Equipped with our powerful permanent adhesive this double-sided tape defies gravity. Its weather resistant for a long lasting bond indoors and outdoors. So whether youre mounting artwork in your new apartment or adding wall organization to the garage Scotch Mount Extreme Double-Sided Mounting Tape does the job quickly easily and without the hassle of tools.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.