
-Mount Extreme Mounting Strip, 3 in L, 1 in W, Closed-Cell Acrylic Foam Backing, Black
Mfr # 414H-ST
Zoro # G416250096
product price: $10.39
/eaKey Features
Tape Shape
Strip
Tape Color
Black
Imperial Tape Length
3.0 in
Imperial Tape Width
1.0 in
Tape Backing Material
Acrylic Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414H-ST
Zoro #
G416250096
UPC #
51141397252
Country of Origin
United States
Dimensions
Imperial Tape Length
3.0 in
Imperial Tape Width
1.0 in
Details
Tape Shape
Strip
Tape Color
Black
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Description
For your toughest jobs, go for our strongest hold Scotch-Mount extreme double sided mounting strips with 3M industrial strength adhesive. Equipped with our powerful permanent adhesive, these double sided strips defy gravity, holding an item up to 12 lb. They're weather-resistant for a long-lasting bond, indoors and outdoors. So whether you're mounting shelves in your new apartment or adding wall organization to the garage, Scotch-Mount extreme double-sided mounting strips do the job quickly, easily and without the hassle of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.