Shop All Office Tape
Scotch
Mounting Tape, 1/2 x 38 yd., White
Mfr # 110-MR
Zoro # G4072671
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.75"
- Tape Length 38 yds
- Length 38 yds
- Color White
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch
- MFR # 110-MR
- Zoro # G4072671
- UPC # 051131947504
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 38 yds |
Length | 38 yds |
Width | 0.75" |
Details
Item | Mounting Tape |
Color | White |
Adhesive Properties | Permanent |
Holds | Up to 2 lbs |
Mounting | Adhesive |
Description
Mounting Tape,1/2 x 38 yd.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- BANKERS BOX Small Classic Moving Box, PK10 (7714203)
- OHAUS Ohaus HH120 Handheld Balance, 120 g x 0. (71142842)
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- SCOTCH Transparent Tape, 1" Core, 1/2"x 36 Yds, 12/PK (MMM600121296PK)
- SCOTCH Magic Tape, 1 x 1296 in., Clear (81011296)
- SCOTCH Magic Office Tape, 3" Core, 0.5" x 72 yds, Clear (810-122592)
- SCOTCH Tape, Double Coated, 1"x36 yd (410M1)
- SCOTCH Restickable Mounting Tabs, Removable, Repositionable, Holds Up to 1 lb (4 Tabs), 1 x 1, Clear, PK18 (R100)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- Scotch