Zoro Homepage

Office Tape, 250 in L, 1/2 in W, Plastic Backing Clear

  • Mfr # 136

  • Zoro # G816452410


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Tape Thickness
3.0 mil
Tape Width
1/2 in
Tape Length
250 in
Tape Color
Transparent
Material
Synthetic Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136
Zoro #
G816452410
UPC #
21200010323
Country of Origin
United States

Dimensions

Tape Thickness
3.0 mil
Tape Width
1/2 in
Tape Length
250 in

Details

Tape Color
Transparent
Material
Synthetic Acrylic

Description

TAPE DOUBLE STICK 1/2X250IN Specifications: Includes: Refillable Dispenser For the light-duty attaching you do for activities around the house, get it done fast and get it done right-without the drips, clogs and air bubbles of glue. Scotch double-sided tape-the neat, clean, strong and long-lasting way to take care of school projects, scrapbooks, photo albums-all those important presentations that need to come together. Scotch double-sided tape is easy to use and won't create a mess like the way glue does. It smoothly glides off the easy-to-use Scotch tape dispenser included, cuts cleanly and right where you want to cut-so no waste. For a better way to present all the wonderful things in life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.