
Packaging Tape, 1.88" x 38.2 yd.
Mfr # 3450S-RD-36GC
Zoro # G7959779
product price: $6.79
/eaSold in multiples of 36 for $244.44
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
2.6 mil
Tape Color
Clear
Tape Application
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3450S-RD-36GC
Zoro #
G7959779
UPC #
051141914619
Country of Origin
United States
Dimensions
Tape Thickness
2.6 mil
Metric Tape Width
48 mm
Imperial Tape Length
38 3/16 yd
Tape Roll Diameter
4.25 in
Metric Tape Length
137 m
Imperial Tape Width
1 7/8 in
Details
Item
Packaging Tape with Dispenser
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
Clear
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength Not Applicable, Tape Thickness 2.6 mil, Imperial Tape Length 38 3/16 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 137 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Packaging Tape with Dispenser, Message Not Applicable, Series Not Applicable, Tape Adhesive Strength Not Applicable, Tape Backing Material Polypropylene
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.