Packaging Tape, 2 x 800 in., Clear, PK6
Mfr # 145-6
Zoro # G4072595
product price: $19.55
/pk 6, $3.26/eaKey Features
Tape Backing Material
Plastic
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
22.2 yds
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145-6
Zoro #
G4072595
UPC #
051141917115
Country of Origin
United States
Dimensions
Tape Thickness
2.6 mil
Tape Width
1.88 in
Tape Length
22.2 yds
Tape Core Diameter
1.5 in
Width
1-7/8"
Length
54.6 yd.
Size
1.88" x 22.2 yds
Core Size
1.5 in
Details
Item
Packaging Tape with Dispenser
Tape Backing Material
Plastic
Tape Color
Clear
Color
Clear
Shape
Continuous Roll
Tensile Strength
Not Specified
Series
145-6
Standards
Meets U.S. Postal Regulations
Includes
Dispenser
Adhesive Material
Hot Melt Synthetic Rubber
Finish
Gloss
Dispenser Included
Yes
Tape Tensile Strength
42-lb/in
Description
Packaging Tape with Dispenser, Series 145-6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.