Packaging Tape, 2.5 mil, Clear, PK3
Mfr # 373+
Zoro # G810042501
product price: $471.99
/pk 3, $157.33/eaSold in multiples of 36 for $16,991.64
Item requires special delivery charges. A $12.64 per item surcharge will be applied.
Key Features
Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Tape Thickness
2.5 mil
Tape Adhesive Strength
50 oz/in
Tape Application
Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
373+
Zoro #
G810042501
UPC #
00638060537008
Country of Origin
United States
Dimensions
Tape Thickness
2.5 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Imperial Tape Length
1,640 7/16 yd
Metric Tape Length
1,500 m
Tape Roll Diameter
14.37 in
Details
Item
Packaging Tape
Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
373+
Tape Strength Rating
Standard Duty
Standards
ISO 9001
Package Configuration
Case
Tape Tensile Strength
30 lb/in
Shelf Life
18 mo
Tape Elongation
160 %
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Clear, Tape Adhesive Hot Melt, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 1,640 7/16 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 1,500 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Packaging Tape, Message Not Applicable, Package Configuration Case, Series 373+, Shelf Life 18 mo, ISO 9001, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.