Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packaging Tape, 2.5 mil, Pink, PK8

  • Mfr # 821

  • Zoro # G105932913


product price: $286.99
/pk 8, $35.87/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Acetate
Tape Adhesive
Acrylic
Tape Thickness
2.5 mil
Tape Width
5.0 in
Tape Length
65.83 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821
Zoro #
G105932913
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
5.0 in
Tape Length
65.83 m
Tape Core Diameter
3.0 in
Tape Roll Diameter
4.74 in
Imperial Tape Length
72 yd
Imperial Tape Width
4 in
Metric Tape Width
65.84 mm
Metric Tape Length
96 mm

Details

Item
Packaging Tape
Tape Backing Material
Acetate
Tape Adhesive
Acrylic
Tape Color
Pink
Tape Adhesive Strength
25 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
40 Degrees F
Series
821
Tape Tensile Strength
12 lb/in
Shelf Life
547
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Pink, Tape Adhesive Acrylic, Tape Application Hand, Tape Tensile Strength 12 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 72 yd, Imperial Tape Width 4 in, Metric Tape Length 96 mm, Metric Tape Width 65.84 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. Not Applicable, Packaging Tape, Message Not Applicable, Series 821, Tape Adhesive Strength 25 oz/in, Tape Backing Material Acetate, Tape Roll Diameter 4.74 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.